CONTINENTAL
CONTINENTAL
SR1SN-20
CONTINENTAL CONTINENTAL
Description
SR1SN-20 MEDIUM PRESSURE HOSE ; 1-1/4" ID X 1.7" OD 920PSI
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 920 PSI | 63.4 Bar Operating Pressure
Part #
SR1SN-20
BDI #
17991773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR1SN-20/p/17991773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.377
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
920 PSI | 63.4 Bar
Typical Use
Mobile and Machine Tool | Agricultural
Price Unit
FT
Inch - Metric
Inch
Other Features
16.5" Bend Radius | 1 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.84
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 920 PSI | 63.4 Bar Operating Pressure
Outside Diameter
1.7 Inch | 43.18 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh