

KURIYAMA
KURIYAMA
T405LL200X100
KURIYAMA KURIYAMA
Description
T405LL200X100 FOOD S/D HOSE ; POR 2"X100' 150PSI WHITE
Suction and Discharge Hose; 2" Inside Diameter; 2.48" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Part #
T405LL200X100
BDI #
24463744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T405LL200X100/p/24463744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
105
EAN
0082235312438
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
NBR
Outer Material
NBR | PVC
Color
White
Operating Temperature Range
-22 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Oil Food and Beverage Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
108
Long Description
Suction and Discharge Hose; 2" Inside Diameter; 2.48" Outside Diameter; NBR Inner Material; NBR | PVC Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.48 Inch | 62.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh