KURIYAMA
KURIYAMA
TG150X100
KURIYAMA KURIYAMA
Description
TG150X100 SUCTION HOSE ; 1.93" ODX100' GREEN EPDM
Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green
Part #
TG150X100
BDI #
21443733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TG150X100/p/21443733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
19.96
EAN
0082235312032
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 160 Deg F
Typical Use
Agriculture Liquid Fertilizers | Irrigation Lines | Liquid Manure Handling | Marine Bilge Discharge | Rental and Construction Dewatering | Pumps | Trash | Septic and Wastewater Handling | Frack Solution Removal | Water Suction Standard Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
50 PSI at 68 Deg F to 35 at 104 Deg F | Convoluted Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
44
Long Description
Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green
Outside Diameter
1.93 Inch | 49.022 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh