KURIYAMA
KURIYAMA
VID-CL200X25
KURIYAMA KURIYAMA
Description
VID-CL200X25 MATERIAL HANDLING HOSE ; DUCTING CLR PVC 2"
Material Handling Hose; 2" Inside Diameter; 2.23" Outside Diameter; PVC Inner Material; Clear; 28 PSI | 2 Bar Operating Pressure
Part #
VID-CL200X25
BDI #
24464853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VID-CL200X25/p/24464853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.16
EAN
0082235320134
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
28 PSI | 2 Bar
Typical Use
Dust Control | Food Grade | Lawn and Leaf Collection
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius | Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
9
Long Description
Material Handling Hose; 2" Inside Diameter; 2.23" Outside Diameter; PVC Inner Material; Clear; 28 PSI | 2 Bar Operating Pressure
Outside Diameter
2.23 Inch | 56.642 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh