KURIYAMA
KURIYAMA
WST150X100
KURIYAMA KURIYAMA
Description
WST150X100 SUCTION/DISCHARGE HOSE ; 1.5"X1.95" OD ORANGE PVC
Suction and Discharge Hose; 1-1/2" Inside Diameter; 1.95" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 110 PSI | 7.5 Bar Operating Pressure
Part #
WST150X100
BDI #
21443767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WST150X100/p/21443767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.22
EAN
0082235316453
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester | PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
110 PSI | 7.5 Bar
Typical Use
Fish Suction | Irrigation Line | Pump Rental and Construction Dewatering | Pump Trash
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
42
Long Description
Suction and Discharge Hose; 1-1/2" Inside Diameter; 1.95" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 110 PSI | 7.5 Bar Operating Pressure
Outside Diameter
1.95 Inch | 49.53 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh