KURIYAMA
KURIYAMA
WST600X100
KURIYAMA KURIYAMA
Description
WST600X100 SUCTION/DISCHARGE HOSE ; 7.17" ODX100' ORANGE PVC
Suction and Discharge Hose; 6" Inside Diameter; 7.17" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Part #
WST600X100
BDI #
24710274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WST600X100/p/24710274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.76
EAN
0082235310262
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester | PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Fish Suction | Irrigation Line | Pump Rental and Construction Dewatering | Pump Trash
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
13" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
388
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 7.17" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Outside Diameter
7.17 Inch | 182.118 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh