

KURIYAMA
KURIYAMA
151BK-10X50
KURIYAMA KURIYAMA
Description
151BK-10X50 AIR BRAKE TUBING ; 5/8" OD X 50' L BLACK
Tubing; Single; 0.441" Inside Diameter; 5/8" Outside Diameter; Polyester; Black
Part #
151BK-10X50
BDI #
24449876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/151BK-10X50/p/24449876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
4.4
EAN
0082235316304
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Black
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
4.4
Long Description
Tubing; Single; 0.441" Inside Diameter; 5/8" Outside Diameter; Polyester; Black
Inside Diameter
0.441 Inch | 11.201 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh