

MIDLAND METAL
MIDLAND METAL
973345
MIDLAND METAL MIDLAND METAL
Description
973345 TUBING ; 3/8 OD CLEAR POLYURETHANE 100FT
Polyurethane Tubing; 3/8" Outside Diameter; 100' Length
Part #
973345
BDI #
25169112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/973345/p/25169112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://midlandindustries.com
Weight / LBS
3.13
Product Detail
Polyurethane Tubing
Product Specification
3/8" Outside Diameter; 100' Length
Long Description
Polyurethane Tubing; 3/8" Outside Diameter; 100' Length