

TYGON TUBING
TYGON TUBING
ACF00033
TYGON TUBING TYGON TUBING
Description
ACF00033 TUBING ; 7/16 X 5/8 X 100FT
PVC Tubing; 7/16" Inside Diameter; 5/8" Outside Diameter; 3/32" Wall Thickness; 18PSI Pressure; 50' Length; 1-3/4" Bend Radius; Clear Color
Part #
ACF00033
BDI #
25149286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/ACF00033/p/25149286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://www.tubes-international.com
Product Detail
PVC Tubing
Product Specification
7/16" Inside Diameter; 5/8" Outside Diameter; 3/32" Wall Thickness; 18PSI Pressure; 50' Length; 1-3/4" Bend Radius; Clear Color
Long Description
PVC Tubing; 7/16" Inside Diameter; 5/8" Outside Diameter; 3/32" Wall Thickness; 18PSI Pressure; 50' Length; 1-3/4" Bend Radius; Clear Color