DIXON VALVE
DIXON VALVE
CL2028-50
DIXON VALVE DIXON VALVE
Description
CL2028-50 TUBING ; 50' DOMESTIC CLR PVC 1-1/4" IDX1-3/4" OD
Tubing; Single; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; PVC; Clear; 45 PSI - 3 Bar Operating Pressure
Part #
CL2028-50
BDI #
19318444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/CL2028-50/p/19318444
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
16.012
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
0 To 135 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
Food Grade
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
25
Long Description
Tubing; Single; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; PVC; Clear; 45 PSI - 3 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh