KURIYAMA
KURIYAMA
K018-0406X100
KURIYAMA KURIYAMA
Description
K018-0406X100 TUBING ; 1/4"X3/8"X1/16" CLR PVC
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; PVC; Crystal Clear; 55 PSI - 4 Bar Operating Pressure
Part #
K018-0406X100
BDI #
21443523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K018-0406X100/p/21443523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.02
EAN
0082235314115
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
55 PSI | 4 Bar
Typical Use
Air - Water Drainage Line | Beverage Dispensing and Ice Making | Laboratory | Medical | Water Transfer and Purification System
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Gloss | Non Toxic Blue | Food Grade | Self Extinguishing
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Manufacturer Item Number
K018-0406X100
Weight / LBS
3.4
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; PVC; Crystal Clear; 55 PSI - 4 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh