

BDI APPROVED
BDI APPROVED
PE38-ABU
BDI APPROVED BDI APPROVED
Description
1/4" ID X 3/8" OD X 100FT L BLUE ; OUTSIDE DIA., 1/4 IN INSIDE DIA.
Polyethylene Tubing; 1/4" Inside Diameter; 3/8" Outside Diameter; 100' Length; 1/16" Wall Thickness; Blue; 55 Shore D Hardness; 125PSI Maximum Pressure
Part #
PE38-ABU
BDI #
25135802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PE38-ABU/p/25135802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.20
Noun
Tubing
Product Detail
Polyethylene Tubing
Product Specification
1/4" Inside Diameter; 3/8" Outside Diameter; 100' Length; 1/16" Wall Thickness; Blue; 55 Shore D Hardness; 125PSI Maximum Pressure
Long Description
Polyethylene Tubing; 1/4" Inside Diameter; 3/8" Outside Diameter; 100' Length; 1/16" Wall Thickness; Blue; 55 Shore D Hardness; 125PSI Maximum Pressure