Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TIV07YR-305 https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-OR-TIV-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEzOXxpbWFnZS9qcGVnfGFEVXhMMmhtT0M4eE1EYzJPRGc1TVRJNE1UUXpPQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMDlTWDFSSlZsOHpNREI0TXpBd0xtcHdad3xhMmE4NWU2ZDdkYzE5MGIxN2MwZTE1ZjdhMGNhOTk1Yjg3MWZmNzUwNjI4ZDdkZTQxNmYyNDEzZDY5NzFhZWM1
17955389 Tubings 

SMC SMC

TIV07YR-305

Description

TIV07YR-305 ; DOT TUBE CLASS A 1/4 NYLON

Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Orange; 150 PSI - 10 Bar Operating Pressure

Part #

TIV07YR-305

BDI #
17955389

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Orange
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
ROLL
Package Quantity
1000FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 1000 FEET
Inch - Metric
Inch
Other Features
UV Resistant | Non Reinforced | Burst Pressure 1200 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Orange; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.18 Inch | 4.572 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh