https://www.bdiexpress.com/medias/INDNUMVALVEXX-081SA400-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0OXxpbWFnZS9qcGVnfGFHVmlMMmhtTlM4eE1EYzJPRFl3TlRVeE1UY3hNQzlKVGtST1ZVMVdRVXhXUlZoWVh6QTRNVk5CTkRBd1h6TXdNSGd6TURBdWFuQm58YTcwYzM2MGRlMGRkMTI3MDlhYWZmMmYxMDdhYjI5NWNhOWNjYTZkOTI0Y2Y5OGJjMGM2YjZiMDNkNWM1MDBmNw
https://www.bdiexpress.com/medias/INDNUMVALVEXX-081SA400-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0OXxpbWFnZS9qcGVnfGFHVmlMMmhtTlM4eE1EYzJPRFl3TlRVeE1UY3hNQzlKVGtST1ZVMVdRVXhXUlZoWVh6QTRNVk5CTkRBd1h6TXdNSGd6TURBdWFuQm58YTcwYzM2MGRlMGRkMTI3MDlhYWZmMmYxMDdhYjI5NWNhOWNjYTZkOTI0Y2Y5OGJjMGM2YjZiMDNkNWM1MDBmNw
NUMATICS
NUMATICS
081SA400K000030
NUMATICS NUMATICS
Description
081SA400K000030 SOLENOID VALVE ; 1/8" NPT 2POS 4-WAY 120VAC
Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; -10 To 150 Deg F
Part #
081SA400K000030
BDI #
18179862
Details
101.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/081SA400K000030/p/18179862
Your Price
$ 101.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-10 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; -10 To 150 Deg F
Overall Width
1.378 Inch | 35 Millimeter
Overall Height
1.531 Inch | 38.9 Millimeter
Overall Length
5.071 Inch | 128.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

