AVENTICS
AVENTICS
0821200204
AVENTICS AVENTICS
Description
0821200204 CHECKCHOKE VLV
Check Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 32 To 158 Deg F; NBR Seal
Part #
0821200204
BDI #
1401882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/0821200204/p/1401882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
0.104
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7 To 145 PSI
Operating Temperature Range
32 To 158 Deg F
Seal Type
NBR
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.05512
Long Description
Check Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 32 To 158 Deg F; NBR Seal
Overall Width
0.591 Inch | 15 Millimeter
Overall Height
1.339 Inch | 34 Millimeter
Overall Length
0.846 Inch | 21.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh