

ASAHI VALVES
ASAHI VALVES
1601020
ASAHI VALVES ASAHI VALVES
Description
1601020 BALL VALVE ; PVC 2IN X 2IN 230PSI CWP 1PC
Ball Valve; 2" X 2" Size; 150 Class; Schedule 80; Socket/Threaded Combo End Type; EPDM Elastomer; PVC Material; 8.23" Length; 4.04" Height; 2" Square Operating Nut; Vented Ball
Part #
1601020
BDI #
25129143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/1601020/p/25129143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.asahivalves.com
Product Detail
Ball Valve
Product Specification
2" X 2" Size; 150 Class; Schedule 80; Socket/Threaded Combo End Type; EPDM Elastomer; PVC Material; 8.23" Length; 4.04" Height; 2" Square Operating Nut; Vented Ball
Long Description
Ball Valve; 2" X 2" Size; 150 Class; Schedule 80; Socket/Threaded Combo End Type; EPDM Elastomer; PVC Material; 8.23" Length; 4.04" Height; 2" Square Operating Nut; Vented Ball