

DOSATRON INTL.
DOSATRON INTL.
2144015
DOSATRON INTL. DOSATRON INTL.
Description
2144015 INJECTION VALVE EPDM ; 3/8IN SIZE
Injection Valve; 4MM X 6MM Tubing; Polypropylene With EPDM
Part #
2144015
BDI #
25100524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/2144015/p/25100524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.45
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Injection
Manufacturer URL
https://www.dosatronusa.com
Product Detail
Injection Valve
Product Specification
4MM X 6MM Tubing; Polypropylene With EPDM
Long Description
Injection Valve; 4MM X 6MM Tubing; Polypropylene With EPDM