

SPORLAN
SPORLAN
3474-00
SPORLAN SPORLAN
Description
3474-00 SOL VLV ; 1/2IN FNPT B14P2 2-WAY NC
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 1/2" FNPT Connection; 3/16" Port; Without Solenoid Coil; Normally Closed; Pilot Operated; Synthetic Seating Material; 500PSI Maximum Working Pressure
Part #
3474-00
BDI #
25160020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/3474-00/p/25160020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.parker.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 2 Port; 2 Way; 2 Position; 1/2" FNPT Connection; 3/16" Port; Without Solenoid Coil; Normally Closed; Pilot Operated; Synthetic Seating Material; 500PSI Maximum Working Pressure
Long Description
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 1/2" FNPT Connection; 3/16" Port; Without Solenoid Coil; Normally Closed; Pilot Operated; Synthetic Seating Material; 500PSI Maximum Working Pressure