

HYDAC
HYDAC
4WE 6 D-OF A01-24DG/V
HYDAC HYDAC
Description
4WE 6 D-OF A01-24DG/V DIRECTIONAL VALVE
Solenoid Valve; Single Solenoid; 4 Port; 4 Way; 2 Position; 6 Nominal Size; 24VDC Voltage; Direct Acting; Detent Return; DIN Connector; NBR Seal; Cast Iron Casing; Steel Coil Casing; Steel Pole Tube
Part #
4WE 6 D-OF A01-24DG/V
BDI #
25151945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4WE-6-D-OF-A01-24DG-V/p/25151945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.hydac.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 4 Port; 4 Way; 2 Position; 6 Nominal Size; 24VDC Voltage; Direct Acting; Detent Return; DIN Connector; NBR Seal; Cast Iron Casing; Steel Coil Casing; Steel Pole Tube
Long Description
Solenoid Valve; Single Solenoid; 4 Port; 4 Way; 2 Position; 6 Nominal Size; 24VDC Voltage; Direct Acting; Detent Return; DIN Connector; NBR Seal; Cast Iron Casing; Steel Coil Casing; Steel Pole Tube