

CO - AX VALVES
CO - AX VALVES
501512 MK 10 NC
CO - AX VALVES CO - AX VALVES
Description
CO - AX VALVES 501512 MK 10 NC
Direct Acting Valve; 2 Way; 2 Position; NC Function; -20 to 100 Degree C Media Temperature; Brass Body; Single Solenoid; Pressure Balanced/Spring Return; 159.5MM Length
Part #
501512 MK 10 NC
BDI #
25029606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/501512-MK-10-NC/p/25029606
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Direct
Manufacturer URL
https://www.coaxvalves.com
Product Detail
Direct Acting Valve
Product Specification
2 Way; 2 Position; NC Function; -20 to 100 Degree C Media Temperature; Brass Body; Single Solenoid; Pressure Balanced/Spring Return; 159.5MM Length
Long Description
Direct Acting Valve; 2 Way; 2 Position; NC Function; -20 to 100 Degree C Media Temperature; Brass Body; Single Solenoid; Pressure Balanced/Spring Return; 159.5MM Length