FESTO
FESTO
CPE14-M1H-3GL-QS-8 NR. 162909
FESTO FESTO
Description
FESTO CPE14-M1H-3GL-QS-8 NR. 162909
Spool Valve; 8 MM Tubing OD Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 116 PSI; 23 To 122 Deg F; NBR Seal; Aluminum
Part #
CPE14-M1H-3GL-QS-8 NR. 162909
BDI #
15069207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE14-M1H-3GL-QS-8-NR-162909/p/15069207
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Spool | Solenoid
Port Type
8 MM Tubing OD
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
36 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Plug Socket | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 8 MM Tubing OD Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 116 PSI; 23 To 122 Deg F; NBR Seal; Aluminum
Overall Height
2.965 Inch | 75.3 Millimeter
Overall Width
1.587 Inch | 40.3 Millimeter
Overall Length
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh