BRAND HYDRAULICS
BRAND HYDRAULICS
DC75M304LD
BRAND HYDRAULICS BRAND HYDRAULICS
Description
DC75M304LD CONTROL VALVE ; 3 POS 4 WAY
Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Detent Return; 3000 PSICast Iron
Part #
DC75M304LD
BDI #
21919320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/DC75M304LD/p/21919320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
7.08
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Hand Lever - Spring | Detent Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Fine Metering Spool
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.10
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
DC75M304LD
Weight / LBS
16
Long Description
Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Detent Return; 3000 PSICast Iron
Overall Height
10.3 Inch | 261.62 Millimeter
Overall Width
5.01 Inch | 127.254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh