VICKERS
VICKERS
DG4V-3S-6C-M-U-B5-60
VICKERS VICKERS
Description
DG4V-3S-6C-M-U-B5-60 ; DIRECTIONAL CONTROL VALVE
Solenoid Valve; Double; 4 Way; 3 Position; 110/120VAC; 50/60HZ; 30W Power; 40LPM Flow Rate; 5075PSI Pressure; 280/300VA Inrush; 61/58VA Holding; Spring Centered; 7.87" Length; 1.88" Width; 4" Height
Part #
02-109824
BDI #
21574717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/DG4V-3S-6C-M-U-B5-60/p/21574717
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.eaton.com
Product Detail
Solenoid Valve
Product Specification
Double; 4 Way; 3 Position; 110/120VAC; 50/60HZ; 30W Power; 40LPM Flow Rate; 5075PSI Pressure; 280/300VA Inrush; 61/58VA Holding; Spring Centered; 7.87" Length; 1.88" Width; 4" Height
Long Description
Solenoid Valve; Double; 4 Way; 3 Position; 110/120VAC; 50/60HZ; 30W Power; 40LPM Flow Rate; 5075PSI Pressure; 280/300VA Inrush; 61/58VA Holding; Spring Centered; 7.87" Length; 1.88" Width; 4" Height
