

HYDAC
HYDAC
KHM-32NPT-1114-16X-A-L
HYDAC HYDAC
Description
KHM-32NPT-1114-16X-A-L BALL VALVE ; THREADED 2IN SIZE STEEL
Ball Valve; 2 Port; 2 Way; 2 Position; 1-1/4"-11 1/2 FNPT Port; Sleeve Type; Zinc Plated Steel Housing; Steel Ball; POM Sealing Cup; FKM Seal; 7250PSI Maximum Operating Pressure; Mineral Oil Fluid; -10 to 80 Degree C Temperature
Part #
KHM-32NPT-1114-16X-A-L
BDI #
25094423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/KHM-32NPT-1114-16X-A-L/p/25094423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.hydac.com
Product Detail
Ball Valve
Product Specification
2 Port; 2 Way; 2 Position; 1-1/4"-11 1/2 FNPT Port; Sleeve Type; Zinc Plated Steel Housing; Steel Ball; POM Sealing Cup; FKM Seal; 7250PSI Maximum Operating Pressure; Mineral Oil Fluid; -10 to 80 Degree C Temperature
Long Description
Ball Valve; 2 Port; 2 Way; 2 Position; 1-1/4"-11 1/2 FNPT Port; Sleeve Type; Zinc Plated Steel Housing; Steel Ball; POM Sealing Cup; FKM Seal; 7250PSI Maximum Operating Pressure; Mineral Oil Fluid; -10 to 80 Degree C Temperature