https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-OFSF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2Mjh8aW1hZ2UvanBlZ3xhRGhqTDJnM1pTOHhNRGd3TmpRM056VXlNRGt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZUMFpUUmw5Q1VsTmZNekF3ZURNd01DNXFjR2N8YmZiNDYwYzQzMDg5ZjUyMjc3Yjg0NzQzNGIxZDcxNDUyMDM0ODY3NjExNGI4NjMzY2NkMWMxODY2NjlmNDZhMg
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-OFSF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2Mjh8aW1hZ2UvanBlZ3xhRGhqTDJnM1pTOHhNRGd3TmpRM056VXlNRGt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZUMFpUUmw5Q1VsTmZNekF3ZURNd01DNXFjR2N8YmZiNDYwYzQzMDg5ZjUyMjc3Yjg0NzQzNGIxZDcxNDUyMDM0ODY3NjExNGI4NjMzY2NkMWMxODY2NjlmNDZhMg
ASCO VALVE
ASCO VALVE
OFSF8210G093VAC240/60
ASCO VALVE ASCO VALVE
Description
OFSF8210G093VAC240/60 SOLENOID VALVE, 3/8 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Viton Seal; Brass
Part #
OFSF8210G093VAC240/60
BDI #
27142197
Details
243.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/OFSF8210G093VAC240-60/p/27142197
Your Price
$ 243.81 / each
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | Open Frame | Class F | High Temperature | Spade Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
5.14
Long Description
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Viton Seal; Brass
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Height
3.863 Inch | 98.12 Millimeter
Overall Length
3.085 Inch | 78.359 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

