SMC
SMC
SGC221A-10G15Y-#08
SMC SMC
Description
SMC SGC221A-10G15Y-#08
Piston Solenoid Valve; 1/2" G; 2 Port | 2 Way; 2 Position; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron
Part #
SGC221A-10G15Y-#08
BDI #
27922264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SGC221A-10G15Y-%2308/p/27922264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
Not Available
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Normally Closed | Coolant Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Piston Solenoid Valve; 1/2" G; 2 Port | 2 Way; 2 Position; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Cast Iron
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh