https://www.bdiexpress.com/medias/INDMTWVALVEX-7010021200-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0MHxpbWFnZS9qcGVnfGFHUmhMMmhrTXk4eE1EazBPRGs1T0RNMk5USXhOQzlKVGtSTlZGZFdRVXhXUlZoZk56QXhNREF5TVRJd01GOHpNREI0TXpBd0xtcHdad3xiM2IxYjU0NjdlMmI3MGJiNzBhY2VjNmEwMWU2NWU2Mzc0ODJiYjA0NDE4YWQxZjUxODFkN2NlNzkyNTBjMzc1
https://www.bdiexpress.com/medias/INDMTWVALVEX-7010021200-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0MHxpbWFnZS9qcGVnfGFHUmhMMmhrTXk4eE1EazBPRGs1T0RNMk5USXhOQzlKVGtSTlZGZFdRVXhXUlZoZk56QXhNREF5TVRJd01GOHpNREI0TXpBd0xtcHdad3xiM2IxYjU0NjdlMmI3MGJiNzBhY2VjNmEwMWU2NWU2Mzc0ODJiYjA0NDE4YWQxZjUxODFkN2NlNzkyNTBjMzc1
METAL WORK PNEUMATIC
METAL WORK PNEUMATIC
SOV 25 S0B 00
METAL WORK PNEUMATIC METAL WORK PNEUMATIC
Description
METAL WORK PNEUMATIC SOV 25 S0B 00
Solenoid Valve; 1/8" G; 5 Port - 4 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F
Part #
SOV 25 S0B 00
BDI #
20535679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SOV-25-S0B-00/p/20535679
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return
Voltage
24-110-220 VAC/50-60 Hz | 12-24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
14.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
550 L/Min Flow Rate | 5MM Nominal Diameter | Electro-Pneumatic Type | IP65 Enclosure | Bistable | No Indication
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://metalwork.in
Manufacturer Internal Number
7010021200
Weight / LBS
0.353
Long Description
Solenoid Valve; 1/8" G; 5 Port - 4 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F
Overall Length
7.028 Inch | 178.5 Millimeter
Overall Height
1.26 Inch | 32 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


