

SMC
SMC
VXD2152-06N-6G1
SMC SMC
Description
VXD2152-06N-6G1 ; VALVE MEDIA
Diaphragm Valve; 3/4" FNPT Port; 2 Port | 1 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; Air -14 To 140 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass
Part #
VXD2152-06N-6G1
BDI #
17894373
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD2152-06N-6G1/p/17894373
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.017
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
3 To 102 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 104 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
9.5 Cv Factor Water | Grommet | 9.5 CV Factor Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.57941
Long Description
Diaphragm Valve; 3/4" FNPT Port; 2 Port | 1 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; Air -14 To 140 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass
Overall Length
3.15 Inch | 80 Millimeter
Overall Width
2.028 Inch | 51.5 Millimeter
Overall Height
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh