Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YC1365BV30UT 24VDC https://www.bdiexpress.com/medias/INDSMCVALVEX-1365B-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ1MnxpbWFnZS9qcGVnfGFEQmlMMmczWkM4eE1Ea3pPVGczTlRBMk5UZzROaTlKVGtSVFRVTldRVXhXUlZoZk1UTTJOVUpmTXpBd2VETXdNQzVxY0djfGE1N2Y2ZjBjMmI1MThkYjJiY2Q0MGU3YTJmNGZmNDJkYzQ4ZDFkNDMxYjMxZGY5NmU1YmM4Njk4YTkzNzc1OGU
17238241 Hydraulic and Pneumatic Valves 

JEFFERSON SOLENOID JEFFERSON SOLENOID

YC1365BV30UT 24VDC

Description

YC1365BV30UT 24VDC ; SOLENOID VALVE 1365 SERIES

Solenoid Valve; 1/4" FNPT; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid; 90 PSI; 32 To 302 Deg F; FKM Seal; Brass

Part #

YC1365BV30UT 24VDC

BDI #
17238241

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JEFFERSON SOLENOID VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
90 PSI
Operating Pressure Range
0 To 90 PSI
Operating Temperature Range
32 To 302 Deg F
Seal Type
FKM
Body Material
Brass
Inch - Metric
Inch
Other Features
Dry Air - Gas - Light Oil - Water Fluid | Water - Weather And Saline Corrosion Proof Coils
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://jeffersonvalves.com
Long Description
Solenoid Valve; 1/4" FNPT; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid; 90 PSI; 32 To 302 Deg F; FKM Seal; Brass
Overall Height
3.898 Inch | 99 Millimeter
Overall Width
2.244 Inch | 57 Millimeter
Overall Length
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh