

MILWAUKEE TOOLS
MILWAUKEE TOOLS
2146-20Y
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2146-20Y ; M18 COMP SITE LIGHT W/ONEKEY
Compact Site Light; 18V Voltage; M18 Battery System; Cordless Power Source; 4400 Lumens; Self-Centering Metal Hook; High Impact Polycarbonate Lens; IP54 Rated
Part #
2146-20Y
BDI #
25184397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Lighting/2146-20Y/p/25184397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39112000
Weight / Kilogram
0.01
EAN
0045242493524
Product Group - BDI
L01234
Harmonized Tariff Code
9405.20.60.20
Noun
Light
Keyword String
Compact Site
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Compact Site Light
Product Specification
18V Voltage; M18 Battery System; Cordless Power Source; 4400 Lumens; Self-Centering Metal Hook; High Impact Polycarbonate Lens; IP54 Rated
Long Description
Compact Site Light; 18V Voltage; M18 Battery System; Cordless Power Source; 4400 Lumens; Self-Centering Metal Hook; High Impact Polycarbonate Lens; IP54 Rated