

ENERGY FOCUS
ENERGY FOCUS
LEDFLT8-840-415-5DEVF/11703
ENERGY FOCUS ENERGY FOCUS
Description
LEDFLT8-840-415-5DEVF/11703 TUBE LIGHT ; 48" LED 15W 2250LM SERIES V DBL END POR
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 4000K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Double Ended Connection; Direct Wire; Clear Lens Type; 150LPW Efficacy; Oval Shape Extruded Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Part #
LEDFLT8-840-415-5DEVF/11703
BDI #
25111658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Lighting/Bulbs-and-Lamps/LEDFLT8-840-415-5DEVF-11703/p/25111658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://www.energyfocus.com
Product Detail
Linear LED Tube Light
Product Specification
G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 4000K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Double Ended Connection; Direct Wire; Clear Lens Type; 150LPW Efficacy; Oval Shape Extruded Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Long Description
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2250Lumen Brightness; 4000K Color Temperature; 48" Length; 15W Power; 100 to 277VAC Voltage; Double Ended Connection; Direct Wire; Clear Lens Type; 150LPW Efficacy; Oval Shape Extruded Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life