

BERNSTEIN
BERNSTEIN
1016876000
BERNSTEIN BERNSTEIN
Description
1016876000 COUPLING ; FLANGE 9006 WH ALU
Standard Coupling; White Aluminium Material; Flange CS-2000; 300 Degree Angle of Rotation With Stop; Seal Complete; Mounting Screw; Adjustable Torque
Part #
1016876000
BDI #
25122385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/1016876000/p/25122385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163024
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Standard
Manufacturer URL
https://www.bernstein.eu
Product Detail
Standard Coupling
Product Specification
White Aluminium Material; Flange CS-2000; 300 Degree Angle of Rotation With Stop; Seal Complete; Mounting Screw; Adjustable Torque
Long Description
Standard Coupling; White Aluminium Material; Flange CS-2000; 300 Degree Angle of Rotation With Stop; Seal Complete; Mounting Screw; Adjustable Torque