

ORIENTAL MOTOR
ORIENTAL MOTOR
2GN50K INDUCTION MOTOR
ORIENTAL MOTOR ORIENTAL MOTOR
Description
ORIENTAL MOTOR 2GN50K INDUCTION MOTOR
Gearhead; 50:1 Ratio; 60MM Frame Size; 3Nm Maximum Permissible Torque; Mounting Screw; Operating Manual; Parallel Shaft GN-K
Part #
2GN50K INDUCTION MOTOR
BDI #
25199593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/2GN50K-INDUCTION-MOTOR/p/25199593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.5
Product Group - BDI
M04104
Harmonized Tariff Code
8483.40.10.00
Noun
Gearhead
Product Detail
Gearhead
Product Specification
50:1 Ratio; 60MM Frame Size; 3Nm Maximum Permissible Torque; Mounting Screw; Operating Manual; Parallel Shaft GN-K
Long Description
Gearhead; 50:1 Ratio; 60MM Frame Size; 3Nm Maximum Permissible Torque; Mounting Screw; Operating Manual; Parallel Shaft GN-K