TSUBAKI
TSUBAKI
1120-P8M-40
TSUBAKI TSUBAKI
Description
TSUBAKI 1120-P8M-40
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; P8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1120-P8M-40
BDI #
23943436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1120-P8M-40/p/23943436
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
P8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; P8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh