OPTIBELT
OPTIBELT
15/5M9200AFX
OPTIBELT OPTIBELT
Description
15/5M9200AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 5MM Pitch; 9200MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Steel Tensile Material; Polyurethane Outer Material
Part #
15/5M9200AFX
BDI #
1069219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/15-5M9200AFX/p/1069219
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978611451
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
15/5M9200AFX
Manufacturer Internal Number
15/5M9200AFX
Long Description
Synchronous Belt; 5MM Pitch; 9200MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
362.205 Inch | 9200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh