MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
40T2.5-245UK
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
40T2.5-245UK V-BELT ; POR AGRICULTURE LA TYPE NON-RETURNABLE
Synchronous Belt; 2.5MM Pitch; 245MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material
Part #
40T2.5-245UK
BDI #
27455730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/40T2-5-245UK/p/27455730
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02356
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.mitsuboshi.com
Product Detail
Synchronous Belt
Product Specification
2.5MM Pitch; 245MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 2.5MM Pitch; 245MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material