

BRECO FLEX
BRECO FLEX
50 T10/840 V KEVLAR ST1
BRECO FLEX BRECO FLEX
Description
50 T10/840 V KEVLAR ST1 TIMING BELT ; T-10 PITCH 50 MM WD URETHANE STL
Synchronous Belt; High Performance Timing Belt; 10MM Pitch; 840MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Kevlar
Part #
50 T10/840 V KEVLAR ST1
BDI #
24985388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/50-T10-840-V-KEVLAR-ST1/p/24985388
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 840MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Kevlar
Long Description
Synchronous Belt; High Performance Timing Belt; 10MM Pitch; 840MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T10; Steel Tensile Material; Kevlar