

DORNER MFG. CORP.
DORNER MFG. CORP.
814-064
DORNER MFG. CORP. DORNER MFG. CORP.
Description
814-064 TIMING BELT ; 5MM X 15MM X 535MM 535-5M
Synchronous Belt; 15MM Belt Width; 535MM Length; 5MM Pitch; 107 Teeth; 2.1MM Tooth Height; Rubber Material
Part #
814-064
BDI #
25202419
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/814-064/p/25202419
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.dornerconveyors.com
Product Detail
Synchronous Belt
Product Specification
15MM Belt Width; 535MM Length; 5MM Pitch; 107 Teeth; 2.1MM Tooth Height; Rubber Material
Long Description
Synchronous Belt; 15MM Belt Width; 535MM Length; 5MM Pitch; 107 Teeth; 2.1MM Tooth Height; Rubber Material