

MISUMI
MISUMI
HTBN656S8M-400
MISUMI MISUMI
Description
HTBN656S8M-400 TIMING BELT ; 656M CL 40MM W 82T
Synchronous Belt; 40MM Belt Width; 656MM Circumference Length; 82 Teeth; Glass Fiber Tensile Material; Rubber Material; Closed End; High Torque Transmission
Part #
HTBN656S8M-400
BDI #
25086287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/HTBN656S8M-400/p/25086287
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Synchronous Belt
Product Specification
40MM Belt Width; 656MM Circumference Length; 82 Teeth; Glass Fiber Tensile Material; Rubber Material; Closed End; High Torque Transmission
Long Description
Synchronous Belt; 40MM Belt Width; 656MM Circumference Length; 82 Teeth; Glass Fiber Tensile Material; Rubber Material; Closed End; High Torque Transmission