UNITTA BELTS
UNITTA BELTS
LL-3GT-15-3200
UNITTA BELTS UNITTA BELTS
Description
UNITTA BELTS LL-3GT-15-3200
Synchronous Belt; 3MM Pitch; 3200MM Pitch Length; 15MM Belt Width; GT Tooth Profile; 3GT Series; Fibreglass Tensile Material; Rubber Outer Material; Long Length
Part #
LL-3GT-15-3200
BDI #
25113723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/LL-3GT-15-3200/p/25113723
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Product Detail
Synchronous Belt
Product Specification
3MM Pitch; 3200MM Pitch Length; 15MM Belt Width; GT Tooth Profile; 3GT Series; Fibreglass Tensile Material; Rubber Outer Material; Long Length
Long Description
Synchronous Belt; 3MM Pitch; 3200MM Pitch Length; 15MM Belt Width; GT Tooth Profile; 3GT Series; Fibreglass Tensile Material; Rubber Outer Material; Long Length