BRECO FLEX
BRECO FLEX
T 5-1400-75-V-ST1 Kevlar
BRECO FLEX BRECO FLEX
Description
BRECO FLEX T 5-1400-75-V-ST1 Kevlar
Synchronous Belt; 5MM Pitch; 1400MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; T5; Kevlar Tensile Material; Polyurethane Outer Material
Part #
T 5-1400-75-V-ST1 Kevlar
BDI #
15006902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/T-5-1400-75-V-ST1-Kevlar/p/15006902
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.4
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 5MM Pitch; 1400MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; T5; Kevlar Tensile Material; Polyurethane Outer Material
Belt Width
2.953 Inch | 75 Millimeter
Belt Pitch Length
55.118 Inch | 1400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh