MAUREY
MAUREY
17/3VX375
MAUREY MAUREY
Description
17/3VX375 WEDGE TORQUE TEAM V-BELT
V-Belt; 3VX Series; Banded Cogged Belt Style; 37-1/2" Belt Outside Length; 6-3/8" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
17/3VX375
BDI #
636353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/17-3VX375/p/636353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0640965204183
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
17 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
17/3VX375
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 37-1/2" Belt Outside Length; 6-3/8" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
37.5 Inch | 952.5 Millimeter
Belt Width
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh