

CONTINENTAL
CONTINENTAL
17/CX68 17/X22X1727Li
CONTINENTAL CONTINENTAL
Description
17/CX68 ; POR
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 72"-1815MM Belt Outside Length; 14-7/8"-374MM Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
17/CX68 17/X22X1727Li
BDI #
406070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/17-CX68-17-X22X1727Li/p/406070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.99
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
17 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
17/CX68 17/X22X1727LI
Weight / LBS
10.99
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 72"-1815MM Belt Outside Length; 14-7/8"-374MM Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
14.875 Inch | 374 Millimeter
Belt Outside Length
72 Inch | 1815 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh