

CONTINENTAL
CONTINENTAL
17/D345 17/32X8760Li
CONTINENTAL CONTINENTAL
Description
17/D345 ; POR
V-Belt; D-32X Series; Banded Belt Style; 348"-8886MM Belt Outside Length; 21-1/4"-544MM Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
17/D345 17/32X8760Li
BDI #
402865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/17-D345-17-32X8760Li/p/402865
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
112.321
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt Banded
Number of Bands
17 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
17/D345 17/32X8760LI
Weight / LBS
112.321
Long Description
V-Belt; D-32X Series; Banded Belt Style; 348"-8886MM Belt Outside Length; 21-1/4"-544MM Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
348 Inch | 8886 Millimeter
Belt Width
21.25 Inch | 544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh