

CONTINENTAL
CONTINENTAL
18/D158 18/32X4000Li
CONTINENTAL CONTINENTAL
Description
18/D158 ; POR
V-Belt; D-32X Series; Banded Belt Style; 163"-4126MM Belt Outside Length; 22-1/2"-576MM Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
18/D158 18/32X4000Li
BDI #
401311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/18-D158-18-32X4000Li/p/401311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
55.65
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt Banded
Number of Bands
18 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
18/D158 18/32X4000LI
Weight / LBS
55.65
Long Description
V-Belt; D-32X Series; Banded Belt Style; 163"-4126MM Belt Outside Length; 22-1/2"-576MM Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
163 Inch | 4126 Millimeter
Belt Width
22.5 Inch | 576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh