

CONTINENTAL
CONTINENTAL
19/BX100 19/X17X2540Li
CONTINENTAL CONTINENTAL
Description
19/BX100 ; POR
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 103"-2609MM Belt Outside Length; 11-7/8"-323MM Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
19/BX100 19/X17X2540Li
BDI #
401657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/19-BX100-19-X17X2540Li/p/401657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.05
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
19 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
19/BX100 19/X17X2540LI
Weight / LBS
11.05
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 103"-2609MM Belt Outside Length; 11-7/8"-323MM Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
103 Inch | 2609 Millimeter
Belt Width
11.875 Inch | 323 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh