

CONTINENTAL
CONTINENTAL
26/C136 26/22X3450Li
CONTINENTAL CONTINENTAL
Description
26/C136 ; POR
V-Belt; C-22X Series; Banded Belt Style; 140"-3538MM Belt Outside Length; 22-3/4"-572MM Belt Width; 26 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
26/C136 26/22X3450Li
BDI #
398531
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/26-C136-26-22X3450Li/p/398531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
35.359
Product Group - BDI
M02356
Belt Series
C | 22X
Belt Style
V-Belt Banded
Number of Bands
26 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
26/C136 26/22X3450LI
Weight / LBS
35.359
Long Description
V-Belt; C-22X Series; Banded Belt Style; 140"-3538MM Belt Outside Length; 22-3/4"-572MM Belt Width; 26 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
22.75 Inch | 572 Millimeter
Belt Outside Length
140 Inch | 3538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh