

CONTINENTAL
CONTINENTAL
36/CX99 36/X22X2525Li
CONTINENTAL CONTINENTAL
Description
36/CX99 ; POR
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 103"-2613MM Belt Outside Length; 31-1/2"-792MM Belt Width; 36 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
36/CX99 36/X22X2525Li
BDI #
414341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/36-CX99-36-X22X2525Li/p/414341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
32.882
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
36 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
36/CX99 36/X22X2525LI
Weight / LBS
32.882
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 103"-2613MM Belt Outside Length; 31-1/2"-792MM Belt Width; 36 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
103 Inch | 2613 Millimeter
Belt Width
31.5 Inch | 792 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh