

BESTORQ
BESTORQ
6/5VK1000
BESTORQ BESTORQ
Description
6/5VK1000 BANDED KEVLAR V-BELT ; 0.62" TOP WID X 0.6" THK X 100" OL
V-Belt; 5V Series; Banded Belt Style; 100" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Kevlar Tensile Material; Fabric Outer Material
Part #
6/5VK1000
BDI #
17214123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-5VK1000/p/17214123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.783
EAN
0840593120217
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Kevlar
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
6/5VK1000
Weight / LBS
8.34
Long Description
V-Belt; 5V Series; Banded Belt Style; 100" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh