

OPTIBELT
OPTIBELT
8/SPCRP4750
OPTIBELT OPTIBELT
Description
8/SPCRP4750 V-BELT ; NON-RETURNABLE KB RED POWER 3 HP WEDGE
V-Belt; SPC Series; Banded Belt Style; 4780MM Belt Outside Length; 176MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
8/SPCRP4750
BDI #
23114930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-SPCRP4750/p/23114930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486648980
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8/SPCRP4750
Long Description
V-Belt; SPC Series; Banded Belt Style; 4780MM Belt Outside Length; 176MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
6.929 Inch | 176 Millimeter
Belt Outside Length
188.189 Inch | 4780 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh